Beli kabel fiber optik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. INTERLUC Cable Fiber Optic
    Mulai

    Rp69.900

    INTERLUC Cable Fiber Optic
    Deskripsi:
    GJYXCH- 1 B6 Drop Cable + SC/UPC-50M + il 0.3dB + rl 55dB
    atribut:
    • Color: Black
  2. Supreme Cables Single Mode ADSS Fiber Optic (Kabel Fiber Optik)
    Mulai

    Rp37.999.900

    Supreme Cables Single Mode ADSS Fiber Optic (Kabel Fiber Optik)
    Deskripsi:
    All Dielectric Self Supporting Aerial (ADSS) CableSingle Mode Loose Tube ADSS Optical FiberColour coded optical fibers, strength members, gel filled loose tube, water swellable tape, polyethylene inner sheath, aramid yarns and polyethylene sheath.Construction :- Single mode colour coded optical fibers - Thixotropic filling gel - Thermal plastic colour coded tubes - Fiber reinforced plastic with polyethylene sheath - Filler rods - Binder - Polyethylene inner sheath (Optional) - Aramid yarns strength member - Rip cord - Polyethylene outer sheath
    atribut:
    • Number of Cores: 24
  3. LS Cable LS Fiber Optic Cable (Kabel Fiber Optik)
    Mulai

    Rp12.900

  4. Autonics Fiber Optic Cable
    Mulai

    Rp179.900

    Autonics Fiber Optic Cable
    Deskripsi:
    Micro Spot Lens
  5. UGREEN Extension Cable (Kabel Ekstensi USB)
    Mulai

    Rp74.900

    UGREEN Extension Cable (Kabel Ekstensi USB)
    Deskripsi:
    USB A 3.0 to USB A 3.0 Ugreen US129 Extension Cable yang akan membantu menjangkau device maupun port lain yang jauh dari device yang anda gunakan. Ugreen US129 menggunakan 1 port USB A 3.0 (male) to USB A 3.0 (Female).
  6. J.S.T. Mfg. Crimping ZH Series
    Mulai

    Rp249.900

    J.S.T. Mfg. Crimping ZH Series
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  7. Dahua Smart 2HDD WizSense Series NVR (Perekam Video Jaringan)
    Mulai

    Rp5.499.900

    Dahua Smart 2HDD WizSense Series NVR (Perekam Video Jaringan)
    atribut:
    • Face Attribute: Gender; age group; glasses; expressions; face mask; beard
    • Face Database Capacity: Up to 10 face databases with 20000 images, with a total capacity of 25 G Name, gender, birthday, address, credential type, credential No, countries & regions and state can be added to each face image
    • Face Detection Performance of AI by Recorder (Number of Channels): 1 channel (up to 12 face images/s each channel)
    • Main Processor: Industrial-grade processor
    • Operating System: Embedded Linux
    • Perimeter Performance AI by Recorder (Number of Channels): 2 channels, 10 IVS rules for each channel
    • Resolution: 16 MP; 12 MP; 8 MP; 6 MP; 5 MP; 4 MP; 3 MP; 1080p; 960p; 720p; D1; CIF
    • SMD Plus by Recorder: 4 channels: Secondary filtering for human and motor vehicle, reducing false alarms caused by leaves, rain and lighting condition change
  8. UVEX Safety/Protection Glasses I-Vo Spectacles (Kacamata Safety)
    Mulai

    Rp219.900

    UVEX Safety/Protection Glasses I-Vo Spectacles (Kacamata Safety)
    Deskripsi:
    uvex i-vo - the "eye-volution" in eye protectionThe uvex i-vo doesn't compromise when it comes to wearer comfort and looks: It is uncompromisingly safe, uncompromisingly comfortable and uncompromising in design. This is guaranteed thanks to our duo component technology: The glasses are injection-moulded from two materials, so they are hard and sturdy where they need to be, and soft in the sensitive areas of the nose, forehead and ears. This ensures optimal wearer comfort that lasts. 
    atribut:
    • Product Type: Spectacles
    • Technologies: Core Coatings, Well Suited In Combination With Dust Masks
    • Product family: Uvex i-vo
    • Lens Material: Polycarbonate (PC)
    • UV Protection: UV400
  9. ELECOM USB LAN Adapter
    Mulai

    Rp519.900

    ELECOM USB LAN Adapter
    atribut:
    • Overall Length (cm): 9
    • Color: Black
    • Connector Shape: USB (A)male
  10. SIEMENS Industrial Ethernet FC TP Standard Cable (Kabel Jaringan Industri)
    Mulai

    Rp1.699.900

    SIEMENS Industrial Ethernet FC TP Standard Cable (Kabel Jaringan Industri)
    Deskripsi:
    Industrial Ethernet FC TP Standard cable, GP 2x2 (PROFINET Type A), TP installation cable for connection to IE FC RJ45 2x2, for universal use, 4-core, shielded CAT 5E, sold by the meter, delivery length max. 4000 m minimum order 20 m
    atribut:
    • Attenuation Factor per Length at 100MHz/Maximum (dB/m): 0.195
    • Core Diameter of AWG22 Insulated Conductor (mm): 0.64
    • Outer Diameter of Inner Conductor (mm): 0.64
    • Overall Length (m): 100 (for Industrial Ethernet with 100BaseTX)
    • Attenuation Factor per Length at 10MHz/Maximum (dB/m): 0.052
    • Cable Designation: 2YY (ST) CY 2x2x0,64/1,5-100 GN SF/UTP
    • Color of Cable Sheath: green
    • Color of the Insulation of Data Wires: white/yellow/blue/orange
    • Material of Cable Sheath: PVC
    • Material of the Inner Sheath of the Cable: PVC
    • Material of the Wire Insulation: polyethylene (PE)
    • Outer Diameter of Cable Sheath (mm): 6.5
    • Outer Diameter of the Inner Sheath of the Cable (mm): 3.9
    • Outer Diameter of the Wire Insulation (mm): 1.5
    • Standard for Structured Cabling: CAT 5E CAT 5E
    • Suitability for Use: Standard cable with rigid cores for fast installation
    • Weight per Length (kg/km): 61
  11. ETERNA KABEL Building Wire Cable NYAF
    Rating:
    100% of 100
    (2)
    Mulai

    Rp439.900

  12. MONOPRICE Fiber Optic Cable Patch Cord
    Mulai

    Rp249.900

    MONOPRICE Fiber Optic Cable Patch Cord
    Deskripsi:
    Multimode fiber optic patch cords have different or matching connector types on both ends. They deliver multiple lines of data over shorter distances when lower networking speeds and bandwidth are required.
    atribut:
    • UNSPSC: 26121607
    • Bandwidth (Gbps): 10
    • Cable Diameter (mm): 2
    • Clad Dimension (micron): 125
    • End 1 Connection Type: LC
    • End 2 Connection Type: LC
    • Fiber Count: 2
    • Fire Rating: Riser
    • Jacket Material: PVC
    • NEC Article and Type: OFNR
    • Number of Fibers: Duplex
    • Standards: UL Listed
  13. Panduit Optical Fiber OM 3 Patch Cord Both Ends LC
    Mulai

    Rp1.399.900

    Panduit Optical Fiber OM 3 Patch Cord Both Ends LC
    atribut:
    • Number of Cores: 2
    • Incombustibility: Riser
    • Color: (Cable) aqua
    • Cable Length (mm): 1.6
    • Minimum Bending Radius (mm): 32
    • Operating Temperature Limits (°C): -20 to 70
    • Outer Diameter (mm): 1.6
    • Return Loss (dB): 26
    • Type: OM3
  14. TRIPP LITE Fiber Optic Cable Patch Cord
    Mulai

    Rp419.900

    TRIPP LITE Fiber Optic Cable Patch Cord
    Deskripsi:
    Multimode fiber optic patch cords have different or matching connector types on both ends. They deliver multiple lines of data over shorter distances when lower networking speeds and bandwidth are required.
    atribut:
    • UNSPSC: 26121607
    • Attenuation (dB/km): 3.0 @ 850 Nanometers
    • Bandwidth (Gbps): 1; 10
    • Clad Dimension (micron): 125
    • Core Diameter (micron): 62.5
    • Fiber Count: 2
    • Fiber Material: Glass
    • Fire Rating: Riser
    • Jacket Color: Orange
    • Jacket Material: PVC
    • Maximum Distance (dB/km): 3.0 @ 800nm
    • Mode: Multi-Mode
    • NEC Article and Type: OFNR
    • Number of Fibers: Duplex
    • Patch Cord Color: Orange
    • Standards: FDDI; REACH; RoHS Compliant
  15. NETVIEL Inline Joint Closure
    Mulai

    Rp3.399.900

    NETVIEL Inline Joint Closure
    Deskripsi:
    NETVIEL®Inline Joint Closure up to 48 cores
    atribut:
    • Height (mm): 400
    • Width (mm): 185
    • Length (mm): 90
  16. Autonics Fiber Optic Cables
    Mulai

    Rp589.900

    Autonics Fiber Optic Cables
    Deskripsi:
    Fiber Optic Cable
    atribut:
    • Cable Length (m): 2
    • Cable Type: Flexible (R1)
    • Sensing Type: Through Beam
    • Fiber Diameter (mm): 1
    • Head Form: Standard (M4 Bolt)
    • Hood Diameter (mm): 4
  17. Diatrend Fiber Optic Cable Relay Adapter LC Connector
    Mulai

    Rp249.900

    Diatrend Fiber Optic Cable Relay Adapter LC Connector
    Deskripsi:
    [General-purpose Ethernet compatible optical adapter] LC connector Adapter for relaying optical fiber cables. The fiber optic cable can be extended. LC⇔LC relay adapter
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Connector: LC connector
    • Connector Shape: LC Connector-LC Connector
    • Conversion Type: Mesu Mesu
    • Durability (times): (Detachable) 500 or more
    • Coupling Loss (dB): 0.5 or less~(when using single mode fiber), 0.3 or less~(when using multimode fiber)
    • Female Mounting: LC connector
Daftar Harga kabel fiber optik Terbaru October 2026
INTERLUC Cable Fiber OpticRp69.900
Supreme Cables Single Mode ADSS Fiber Optic (Kabel Fiber Optik)Rp37.999.900
LS Cable Connector & Crimping ToolRp1.799.900
LS Cable LS Fiber Optic Cable (Kabel Fiber Optik)Rp12.900
Autonics Fiber Optic CableRp179.900
UGREEN Extension Cable (Kabel Ekstensi USB)Rp74.900
J.S.T. Mfg. Crimping ZH SeriesRp249.900
Dahua Smart 2HDD WizSense Series NVR (Perekam Video Jaringan)Rp5.499.900
UVEX Safety/Protection Glasses I-Vo Spectacles (Kacamata Safety)Rp219.900
ELECOM USB LAN AdapterRp519.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait